Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 3779-99402 TAPERED ROLLER BEARING WITH FLANGE
Tapered roller bearing Timken 3779/3720B
Tapered roller bearing Timken
References
timken:
3779/3720B
rubix:
100A8585
Product details
Technical specifications
Product details : TIMKEN 3779-99402 TAPERED ROLLER BEARING WITH FLANGE
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
154.25
excl. VAT
/
Each
£
185.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing NTN 4T-332PX2, Outer diameter: 80 mm | Inner diameter: 42.88 mm | Width: 17.826 mm
Tapered roller bearing Timken 570/563
Tapered roller bearing Timken 34478D-30000, Outer diameter: 121.412 mm | Width: 38.1 mm
Tapered roller bearing Timken 39250DE, Inner diameter: 63.5 mm | Width: 101.6 mm
Tapered roller bearing SKF HM 803146/2/110/2/CL7C, Outer diameter: 88.9 mm | Inner diameter: 41.275 mm | Width: 30.162 mm
Tapered roller bearing Timken JM511945/3920
Tapered roller bearing NTN 4T-09078, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 21.539 mm
Tapered roller bearing NSK 32316J, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 61.5 mm
Tapered roller bearing Timken L540010-30000, Outer diameter: 254 mm | Inner diameter: 232.41 mm | Width: 21.336 mm
Tapered roller bearing NTN 4T-32040XE1, Outer diameter: 310 mm | Inner diameter: 200 mm | Width: 70 mm
Tapered roller bearing SKF 482/472/Q, Outer diameter: 120.02 mm | Inner diameter: 69.86 mm | Width: 29.8 mm
Tapered roller bearing Timken 15102/15245, Outer diameter: 62 mm | Inner diameter: 25.4 mm | Width: 19.05 mm
Tapered roller bearing Timken 13686, Inner diameter: 38.1 mm
Tapered roller bearing Timken 53178-90062, Outer diameter: 95.25 mm | Inner diameter: 44.45 mm | Width: 65.024 mm
Tapered roller bearing NTN 4T-15112, Outer diameter: 46 mm | Inner diameter: 28.575 mm | Width: 20.638 mm