Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
NTN 4T-LM501349/LM501311 TAPERED ROLLER BEARING
Tapered roller bearing NTN 4T-LM501349/LM501311, Outer diameter: 73.431 mm | Inner diameter: 41.275 mm | Width: 23.012 mm
Tapered roller bearing NTN
References
ntn:
4T-LM501349/LM501311
rubix:
204A8358
ean:
4547359824629
Technical specifications
Inner diameter
41.275
mm
Outer diameter
73.431
mm
Width
23.012
mm
Product details
Technical specifications
Product details : NTN 4T-LM501349/LM501311 TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
41.275
mm
Outer diameter
73.431
mm
Width
23.012
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.48
excl. VAT
/
Each
£
24.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken H715340-90012, Outer diameter: 136.652 mm | Inner diameter: 65.024 mm | Width: 98.552 mm
Tapered roller bearing NSK 02474R/02420R, Outer diameter: 68.262 mm | Inner diameter: 28.875 mm | Width: 22.225 mm
Tapered roller bearing FAG 32952-XL, Outer diameter: 360 mm | Inner diameter: 260 mm | Width: 48 mm
Tapered roller bearing NTN 32934XU, Outer diameter: 230 mm | Inner diameter: 170 mm | Width: 38 mm
Tapered roller bearing Timken 99575-902A3, Outer diameter: 254 mm | Inner diameter: 146.05 mm | Width: 149.352 mm
Tapered roller bearing Timken 07100S/07196D
Tapered roller bearing NTN 4T-529X, Outer diameter: 73.4 mm | Inner diameter: 50.8 mm | Width: 36.068 mm
Tapered roller bearing Timken 67391-90069, Outer diameter: 196.85 mm | Inner diameter: 133.35 mm | Width: 101.6 mm
Tapered roller bearing Timken HM921343-90012, Outer diameter: 189.992 mm | Inner diameter: 89.916 mm | Width: 85.852 mm
Tapered roller bearing Timken LM742710, Outer diameter: 285.75 mm | Width: 34.925 mm
Tapered roller bearing Timken 05075X
Tapered roller bearing Timken 15101/15245, Outer diameter: 62 mm | Width: 19.05 mm
Tapered roller bearing Timken 3779-90127, Outer diameter: 93.218 mm | Inner diameter: 47.752 mm | Width: 70.612 mm
Tapered roller bearing Timken 30226-90KA3, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 34 mm
Tapered roller bearing Timken H414236