Tapered roller bearing Timken JM720249-90N02, Outer diameter: 155 mm | Inner diameter: 100 mm | Width: 72.481 mm
Tapered Roller Bearing 2TS Assembly
See technical informationReferences
Timken:JM720249-90N02
Rubix:397A5368
EAN:0053893086002


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 155 mm |
| Width | 72.481 mm |
Product details : TIMKEN JM720249-90N02 TAPERED ROLLER BEARING
2TS assemblies are comprised of two single-row bearings with an inner and outer ring spacer. In some applications, a shoulder in the bearing housing replaces the outer ring spacer.
Strengths
Steel spacers are used to create Bench End Play (BEP) or Preload (BPL) in the bearing assembly. Available with or without spacers. Spacers preset during manufacture.
Applications
Gear reduction units; Industrial machines
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72,39x154,94x154,94 mm |
|---|---|
| Logistic Weight | 4914 g |
| Packaged dimensions (D x W x H) | 171,45x107,95x171,45 mm |
| Inner diameter | 100 mm |
| Outer diameter | 155 mm |
| Width | 72.481 mm |
| Bearing Clearance | c4 |
| Weight | 4.9 kg |
| Series | 2ts-dm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 355000 N |
| Basic dynamic load, radial - Cr | 231000 N |
Show UNSPSC/ECL@SS
£ 596.00 excl. VAT
/ Each
£ 715.20 incl. VAT
- Usually arrives within 14 working days