References
Timken:39243DA
Rubix:397A7548
EAN:0053893277943
Product details : TIMKEN 39243DA-40287 TAPERED ROLLER BEARING DOUBLE CONE
TDI bearings have a one-piece double inner race and two single outer races and are typically supplied complete with an outer race spacer as a pre-set assembly. The bearing can be used at fixed positions on rotation shaft applications. For rotating housing application it can be used to float on the stationary shaft.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
TDI bearings are sometimes used on rotating shaft applications where a loose fit is required for ease of removal.
Strengths
Double cone and two single cups, with or without a cup spacer. Furnished as a matched assembly. Cups ground to fit
Applications
Gear reduction units; Calendar rolls; Industrial machinery
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84,074x83,058x83,058 mm |
|---|---|
| Logistic Weight | 1483 g |
| Packaged dimensions (D x W x H) | 139,7x88,9x139,7 mm |
Show UNSPSC/ECL@SS
£ 440.85 excl. VAT
/ Each
£ 529.02 incl. VAT
- Usually arrives within 14 working days

