Tapered roller bearing Timken HM89410B
Tapered Roller Bearing Cup with Controlled Stand
See technical informationReferences
Timken:HM89410B
Rubix:397A7931
EAN:0053893433301
Product details : TIMKEN HM89410B-20024 TAPERED ROLLER BEARING FLANGED CUP
Using our specially toleranced bearings in conjunction with a precision OE-machined spacer allows you to achieve the proper wheel bearing end-play, eliminating the need for manual bearing adjustment. The repeatability of the bearing setting range provides for optimum seal and bearing life. This consistency could help reduce fleet fuel costs.
Strengths
Enable faster and more reliable wheelend builds; help improve up-time. Reduce inventory with lower component counts. Help optimize seal performance and life. Eliminate manual adjustment, one of the leading causes of wheel end issues
Applications
Automotive Wheel Ends
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23,114x76,2x76,2 mm |
|---|---|
| Logistic Weight | 250 g |
| Packaged dimensions (D x W x H) | 33,3756x85,8012x85,8012 mm |
Show UNSPSC/ECL@SS
£ 1,717.51 excl. VAT
/ Each
£ 2,061.01 incl. VAT
- Usually arrives within 14 working days

