Timken Tapered Roller Bearing 67300
Inner diameter | 127 mm |
---|---|
Outer diameter | 496.85 mm |
Width | 101.6 mm |
Logistics dimensions (L x W x H) | 46,038x164,846x164,846 mm |
---|---|
Logistic Weight | 3400 g |
Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
Package weight | 3400,1 g |
Inner diameter | 127 mm |
Outer diameter | 496.85 mm |
Width | 101.6 mm |
Bearing Clearance | CN |
Series | 67300 |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days