Tapered roller bearing Timken 32304, Outer diameter: 52 mm | Inner diameter: 20 mm | Width: 22.25 mm

Taper roller bearing

See technical information
References
Timken:32304
Rubix:102A6732
Manufacturer :100033876
EAN:0053893458953
brand logo
Technical specifications
Inner diameter20 mm
Outer diameter52 mm
Width22.25 mm
See all Specifications

Product details : TIMKEN 32304M-90KM1 TAPERED ROLLER BEARING


With the ability to handle both radial and axial loads, Timken® high-performance tapered roller bearings are designed to provide the greatest durability in the most compact spaces.

Technical specifications


Attributes
Packaged dimensions (D x W x H)60,452x60,452x26,924 mm
Package weight241,8 g
Inner diameter20 mm
Outer diameter52 mm
Width22.25 mm
Bearing Clearancecn
Show UNSPSC/ECL@SS
£ 12.50 excl. VAT
/ Each
£ 15.00 incl. VAT
  • Delivery usually within ( 7 ) days