Timken Tapered Roller Bearing 72000C
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 123.825 mm |
Width | 36.513 mm |
Logistics dimensions (L x W x H) | 25,4x123,952x123,952 mm |
---|---|
Logistic Weight | 778 g |
Packaged dimensions (D x W x H) | 34,544x133,858x133,858 mm |
Inner diameter | 47.625 mm |
Outer diameter | 123.825 mm |
Width | 36.513 mm |
Bearing Clearance | cn |
Series | 72000c |
Material | steel |
Cage | steel |
Usually arrives within 14 working days