Tapered roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 22,5x52x52 mm |
---|---|
Logistic Weight | 240 g |
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 18 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 9300 rpm |
Limit speed | 15200 rpm |
Total bearing width | 22.25 mm |
Basic static load, radial - C0r | 47500 N |
Basic dynamic load, radial - Cr | 46000 N |
Usually arrives within 14 working days