Tapered roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 48 mm |
Logistics dimensions (L x W x H) | 61,5x170x170 mm |
---|---|
Logistic Weight | 6384 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 48 mm |
Bearing Clearance | CN |
Series | 323..-A |
Material | Steel |
Cage | Other |
Reference speed | 3200 rpm |
Limit speed | 4150 rpm |
Total bearing width | 61.5 mm |
Basic static load, radial - C0r | 530000 N |
Basic dynamic load, radial - Cr | 400000 N |
Usually arrives within 14 working days