Tapered Roller Bearing 2TS Assembly
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 102.974 mm |
Logistics dimensions (L x W x H) | 102,974x180x180 mm |
---|---|
Logistic Weight | 8770 g |
Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
Package weight | 8769,8 g |
Inner diameter | 110 mm |
Outer diameter | 180 mm |
Width | 102.974 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days