Tapered roller bearing Timken 25581, Inner diameter: 44.45 mm | Width: 25.4 mm
Tapered Roller Bearing
See technical informationReferences
Timken:25581
Rubix:397A5834
Manufacturer :100049395
EAN:0053893215587

Product details : TIMKEN 25581-20024 TAPERED ROLLER BEARING CONE
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 329,8 g |
| Inner diameter | 44.45 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | 25500 |
| Material | stamped steel (cage) |
| Cage | steel |
| Total bearing width | 26.99 mm |
| Basic static load, radial - C0r | 111000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 38.06 excl. VAT
/ Each
£ 45.67 incl. VAT
- Usually arrives within 14 working days





