Tapered roller bearing Timken H913843/H913810, Outer diameter: 146.05 mm | Inner diameter: 61.912 mm | Width: 39.688 mm
Tapered Roller Bearing Multi-Bearing Kit
See technical informationReferences
Timken:H913843/H913810
Rubix:397A4593
EAN:0053893663555




Technical specifications
| Inner diameter | 61.912 mm |
|---|---|
| Outer diameter | 146.05 mm |
| Width | 39.688 mm |
Product details : TIMKEN H913843-99403 TAPERED ROLLER BEARING
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 41,275x146,05x146,05 mm |
|---|---|
| Logistic Weight | 3118 g |
| Packaged dimensions (D x W x H) | 52,4256x149,3012x149,3012 mm |
| Inner diameter | 61.912 mm |
| Outer diameter | 146.05 mm |
| Width | 39.688 mm |
| Weight | 3.11 kg |
| Series | h913800 |
| Material | steel |
| Cage | steel |
| Total bearing width | 41.275 mm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 256000 N |
| Basic dynamic load, radial - Cr | 273000 N |
Show UNSPSC/ECL@SS
£ 294.50 excl. VAT
/ Each
£ 353.40 incl. VAT
- Delivery usually within ( 7 ) days