Timken Tapered Roller Bearing HH814500
Inner diameter | 66.675 mm |
---|---|
Outer diameter | 152.4 mm |
Width | 53.975 mm |
Logistics dimensions (L x W x H) | 53,975x152,4x152,4 mm |
---|---|
Logistic Weight | 4754 g |
Packaged dimensions (D x W x H) | 63,5x190,5x190,5 mm |
Inner diameter | 66.675 mm |
Outer diameter | 152.4 mm |
Width | 53.975 mm |
Bearing Clearance | CN |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days