Tapered roller bearing NTN 4T-15117/15244, Outer diameter: 62 mm | Inner diameter: 29.987 mm | Width: 20.638 mm
NTN - Tapered Roller Bearing - 4T-15117/15244
See technical informationReferences
NTN:4T-15117/15244
Rubix:204A7015
EAN:4547359801828




Technical specifications
| Inner diameter | 29.987 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20.638 mm |
Product details : NTN 4T-15117/15244 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x62x20,638 mm |
|---|---|
| Logistic Weight | 268 g |
| Inner diameter | 29.987 mm |
| Outer diameter | 62 mm |
| Width | 20.638 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 465000 N |
Show UNSPSC/ECL@SS
£ 23.24 excl. VAT
/ Each
£ 27.89 incl. VAT
- Usually arrives within 14 working days