References
Timken:496/493
Rubix:133A0332
EAN:0053893783048


Technical specifications
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.163 mm |
Documents
Product details : TIMKEN 496-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 80.963 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 30.163 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 216000 N |
| Basic dynamic load, axial - Ca | 154000 N |
Show UNSPSC/ECL@SS
£ 109.94 excl. VAT
/ Each
£ 131.93 incl. VAT
- Delivery usually within ( 7 ) days