Tapered roller bearing Timken HM88649, Outer diameter: 72.23 mm | Inner diameter: 34.925 mm | Width: 25.4 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM88649
Rubix:105A7925
Manufacturer :100030595
EAN:0053893430249


Technical specifications
| Inner diameter | 34.925 mm |
|---|---|
| Outer diameter | 72.23 mm |
| Width | 25.4 mm |
Product details : TIMKEN HM88649-70016 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
|---|---|
| Package weight | 306,2 g |
| Inner diameter | 34.925 mm |
| Outer diameter | 72.23 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | hm |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 94200 N |
| Basic dynamic load, radial - Cr | 76800 N |
Show UNSPSC/ECL@SS
£ 31.15 excl. VAT
/ Each
£ 37.38 incl. VAT
- Delivery usually within ( 7 ) days




