Tapered Roller Bearing Cone
Inner diameter | 34.925 mm |
---|---|
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 22,225x54,61x54,61 mm |
---|---|
Logistic Weight | 243 g |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
Package weight | 242,7 g |
Inner diameter | 34.925 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days