Tapered roller bearing Timken JM511910-C0000, Outer diameter: 109.982 mm | Inner diameter: 91.899 mm | Width: 22.606 mm
Precision Tapered Roller Bearing Cup
See technical informationReferences
Timken:JM511910-C0000
Rubix:397A0009
EAN:0053893628950




Technical specifications
| Inner diameter | 91.899 mm |
|---|---|
| Outer diameter | 109.982 mm |
| Width | 22.606 mm |
Product details : TIMKEN JM511910-C0000 PRECISION TAPERED ROLLER BEARING CUP
Timken’s high-precision tapered roller bearings consist of carefully matched components that offer an added degree of fine-tuning in the bearing setting and adjustment procedure to maximize customer machine productivity. Timken manufactures high-speed designs with a variable preload capability for optimum performance. Timken also manufactures Precision Plus bearings – having an overall radial runout less than a single micron.
Strengths
In particular, precision tapered roller bearings feature: Tighter manufacturing specifications resulting in greater rotational accuracy; Reduced tolerances on bore and outside diameter creating improved performance in high speed, high temperature applications; Straight race and/or roller profile designs (versus crowned profile designs) for increased accuracy and rigidity; Controlled machining and assembly processes to ensure that components are matched properly and exact specifications are met; High load-carrying capability compared to other bearing types so that fatigue life is enhanced; The ability to be adjusted during installation so that operating torque, shaft rigidity and operating temperature can be precisely controlled.
Applications
Machine Tool; Printing Press; Rolling Mill
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22,606x109,982x109,982 mm |
|---|---|
| Logistic Weight | 319 g |
| Packaged dimensions (D x W x H) | 33,274x120,904x120,904 mm |
| Inner diameter | 91.899 mm |
| Outer diameter | 109.982 mm |
| Width | 22.606 mm |
| Bearing Clearance | cn |
| Weight | 1.1 kg |
| Series | m511900 |
| Cage | steel |
| Total bearing width | 28 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 343.35 excl. VAT
/ Each
£ 412.02 incl. VAT
- Usually arrives within 14 working days