Tapered roller bearing NTN 4T-32208, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 24.75 mm
NTN - Tapered Roller Bearing - 32244
See technical informationReferences
NTN:4T-32208
Rubix:204A7339
EAN:4547359003468



Product details : NTN 4T-32208 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x19,75 mm |
|---|---|
| Logistic Weight | 558 g |
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 24.75 mm |
| Bearing Clearance | cn |
| Series | 32200 |
| Material | case-hardened steel |
| Cage | steel |
| Limit speed | 4900 rpm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 93500 N |
| Basic dynamic load, radial - Cr | 79500 N |
Show UNSPSC/ECL@SS
£ 14.27 excl. VAT
/ Each
£ 17.12 incl. VAT
- Delivery usually within ( 3 ) days
