Tapered roller bearing NTN 4T-29590/29520, Outer diameter: 107.95 mm | Inner diameter: 66.675 mm | Width: 25.4 mm
NTN - Tapered Roller Bearing - 4T-29590/29520
See technical informationReferences
NTN:4T-29590/29520
Rubix:204A7246
EAN:4547359826845




Technical specifications
| Inner diameter | 66.675 mm |
|---|---|
| Outer diameter | 107.95 mm |
| Width | 25.4 mm |
Product details : NTN 4T-29590/29520 TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 107,95x107,95x25,4 mm |
|---|---|
| Logistic Weight | 875 g |
| Inner diameter | 66.675 mm |
| Outer diameter | 107.95 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Material | case-hardened steel |
| Cage | steel |
| Standard | iso 355 |
| Basic static load, radial - C0r | 140000 N |
| Basic dynamic load, radial - Cr | 91500 N |
Show UNSPSC/ECL@SS
£ 55.85 excl. VAT
/ Each
£ 67.02 incl. VAT
- Usually arrives within 14 working days