Tapered roller bearing FAG 33013-XL, Outer diameter: 100 mm | Inner diameter: 65 mm | Width: 27 mm
Tapered roller bearing
See technical informationSee documentsReferences
FAG:33013-XL
Rubix:244A4253
Manufacturer :0926487110000
EAN:4054371293284

Documents
Product details : FAG 33013-XL 0926487110000 TAPERED ROLLER BEARING
Tapered roller bearings 330, main dimensions to DIN ISO 355 / DIN 720, separable, adjusted or in pairs
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 100 mm |
| Width | 27 mm |
| Bearing Clearance | cn |
| Series | 330 |
| Material | sheet steel (cage) |
| Cage | steel |
| Limit speed | 8300 rpm |
| Total bearing width | 27 mm |
| Standard | din 720 |
| Basic static load, radial - C0r | 161000 N |
| Basic dynamic load, radial - Cr | 124000 N |
Show UNSPSC/ECL@SS
£ 42.22 excl. VAT
/ Each
£ 50.66 incl. VAT
- Delivery usually within ( 7 ) days
