Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Axial tapered roller bearing
TIMKEN HM926747-90021 TAPERED ROLLER BEARING
TIMKEN HM926747-90021 TAPERED ROLLER BEARING
Axial tapered roller bearing Timken
References
timken:
HM926747-90021
rubix:
397A5671
manufacturer :
100099348
ean:
0053893712550
Technical specifications
Inner diameter
127
mm
Outer diameter
228.6
mm
Width
115.888
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN HM926747-90021 TAPERED ROLLER BEARING
Technical specifications
Attributes
Package weight
17339,9
g
Inner diameter
127
mm
Outer diameter
228.6
mm
Width
115.888
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3,250.15
excl. VAT
/
Each
£
3,900.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
TIMKEN 66585-70000 TAPERED ROLLER BEARING CONE
TIMKEN 572DC-20081 TAPERED ROLLER BEARING DOUBLE CUP
TIMKEN 842-99401 TAPERED ROLLER BEARING
TIMKEN H715346-20024 TAPERED ROLLER BEARING CONE
TIMKEN NA580-20024 TAPERED ROLLER BEARING CONE
TIMKEN 363-20024 TAPERED ROLLER BEARING CUP
TIMKEN 26132-20024 TAPERED ROLLER BEARING CONE
TIMKEN 1920-20024 TAPERED ROLLER BEARING CUP
TIMKEN L68149-20024 TAPERED ROLLER BEARING CONE
TIMKEN 393AS-20024 TAPERED ROLLER BEARING CUP
TIMKEN 46720-20024 TAPERED ROLLER BEARING CUP
TIMKEN 30238-90KA1 TAPERED ROLLER BEARING
TIMKEN 472A-20024 TAPERED ROLLER BEARING CUP
TIMKEN 46780-99401 TAPERED ROLLER BEARING
TIMKEN 74537-99403 TAPERED ROLLER BEARING