Tapered roller bearing Timken H936349-902A6, Outer diameter: 330.2 mm | Inner diameter: 168.402 mm | Width: 190.5 mm
Timken tapered roller bearing set
See technical informationReferences
Timken:H936349-902A6
Rubix:397A5192
EAN:0053893072326


Technical specifications
| Inner diameter | 168.402 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 190.5 mm |
Product details : TIMKEN H936349-902A6 TAPERED ROLLER BEARING
Timken tapered roller bearing set
Timken tapered roller bearing set
Technical specifications
Attributes
| Inner diameter | 168.402 mm |
|---|---|
| Outer diameter | 330.2 mm |
| Width | 190.5 mm |
| Bearing Clearance | cn |
| Series | h936300 |
| Cage | steel |
| Total bearing width | 190.5 mm |
Show UNSPSC/ECL@SS
£ 15,151.30 excl. VAT
/ Each
£ 18,181.56 incl. VAT
- Usually arrives within 14 working days