Tapered roller bearing Timken 43112/43312, Outer diameter: 79.375 mm | Inner diameter: 28.575 mm | Width: 25.4 mm
Timken tapered roller bearings
See technical informationReferences
Timken:43112/43312
Rubix:104A7508
EAN:0053893780153




Technical specifications
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
Product details : TIMKEN 43112-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 28.575 mm |
|---|---|
| Outer diameter | 79.375 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Weight | 0.6 kg |
| Series | ts (tapered single) |
| Total bearing width | 25.4 mm |
| Standard | ISO LIFE CALCULATION METHOD (L10); TIMKEN COMPANY LIFE CALCULATION METHOD |
| Basic static load, radial - C0r | 76200 N |
| Basic dynamic load, radial - Cr | 92000 N |
Show UNSPSC/ECL@SS
£ 102.04 excl. VAT
/ Each
£ 122.45 incl. VAT
- Usually arrives within 14 working days