Tapered roller bearing 320
Inner diameter | 20 mm |
---|---|
Outer diameter | 42 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 60x60x14 mm |
---|---|
Logistic Weight | 103 g |
Inner diameter | 20 mm |
Outer diameter | 42 mm |
Width | 15 mm |
Series | 32000 |
Material | Steel |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 18000 rpm |
Standard | ISO 355 |
Basic static load, radial - C0r | 29900 N |
Basic dynamic load, radial - Cr | 262 N |
Usually arrives within 14 working days