Tapered roller bearing Timken 78238C/78537, Outer diameter: 136.525 mm | Inner diameter: 60.325 mm | Width: 33.236 mm
Timken tapered roller bearings
See technical informationReferences
Timken:78238C/78537
Rubix:397A4548
EAN:0053893349107


Technical specifications
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
Product details : TIMKEN 78238C-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 60.325 mm |
|---|---|
| Outer diameter | 136.525 mm |
| Width | 33.236 mm |
| Bearing Clearance | cn |
| Weight | 2.4 kg |
| Series | 78000 |
| Cage | steel |
| Total bearing width | 36.513 mm |
| Basic static load, radial - C0r | 234000 N |
| Basic dynamic load, radial - Cr | 237000 N |
Show UNSPSC/ECL@SS
£ 379.09 excl. VAT
/ Each
£ 454.91 incl. VAT
- Usually arrives within 14 working days