Tapered roller bearing Timken HH 437549/HH437510, Outer diameter: 336.55 mm | Inner diameter: 165.1 mm | Width: 158.75 mm
Timken tapered roller bearings
See technical informationReferences
Timken:HH 437549/HH437510
Rubix:104A6871
EAN:0053893396804




Technical specifications
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 158.75 mm |
Product details : TIMKEN HH437549-99401 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 165.1 mm |
|---|---|
| Outer diameter | 336.55 mm |
| Width | 158.75 mm |
| Bearing Clearance | cn |
| Weight | 80 kg |
| Series | hh437500 |
| Cage | steel |
| Total bearing width | 203.2 mm |
| Basic dynamic load, radial - Cr | 2880000 N |
Show UNSPSC/ECL@SS
£ 4,548.90 excl. VAT
/ Each
£ 5,458.68 incl. VAT
- Usually arrives within 14 working days