Tapered roller bearing Timken 476-90241, Outer diameter: 149.352 mm | Inner diameter: 59.944 mm | Width: 73.152 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:476-90241
Rubix:397A8133
EAN:0053893039343


Technical specifications
| Inner diameter | 59.944 mm |
|---|---|
| Outer diameter | 149.352 mm |
| Width | 73.152 mm |
Product details : TIMKEN 476-90241 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73,152x149,352x149,352 mm |
|---|---|
| Logistic Weight | 6958 g |
| Packaged dimensions (D x W x H) | 77,724x174,752x174,752 mm |
| Inner diameter | 59.944 mm |
| Outer diameter | 149.352 mm |
| Width | 73.152 mm |
| Bearing Clearance | cn |
| Weight | 7.189 kg |
| Series | double row tapered roller bearing |
| Material | steel |
| Cage | steel |
| Total bearing width | 73.025 mm |
| Standard | ABMA CLASS 2 |
Show UNSPSC/ECL@SS
£ 1,654.76 excl. VAT
/ Each
£ 1,985.71 incl. VAT
- Usually arrives within 14 working days