GUHRING 00652 005.500 GT80/100 COATED DRILLS 9006520055000
TIN HSS drill Series 652
See technical informationReferences
Gühring:652 5.500
Rubix:344A0099
Manufacturer :9006520055000
EAN:4031093203296


Technical specifications
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
Product details : GUHRING 00652 005.500 GT80/100 COATED DRILLS 9006520055000
HSS S-SPIRAL DRILL SHORT 5,500 DIN 338RN GT10
Technical specifications
Attributes
| Drilling diameter | 5.5 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 57 mm |
| Shank type | cylindrical |
| Cutting material | hss |
| Tip angle | 130 ° |
| Tail diameter | 5.5 mm |
Show UNSPSC/ECL@SS
£ 19.49 excl. VAT
/ Each
£ 23.39 incl. VAT
- Usually arrives within 14 working days