References
Walter Titex:A1249XPL-6
Rubix:207A2596
Manufacturer :5236566
EAN:4031132265834



Technical specifications
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
Product details : TITEX A1249XPL-6 DEEP HOLE DRILL 5236566
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling
Technical specifications
Attributes
| Drilling diameter | 6 mm |
|---|---|
| Total length | 93 mm |
| Length of cut | 48 mm |
| Shank type | cylindrical |
| Cutting material | hss-e |
| Tip angle | 130 ° |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
- Usually arrives within 14 working days