Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Fall protection
Lanyards
Lanyard
FACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2
FACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2
1.2 m Tool Lanyard - Elasticated
References
facom:
LAN-WRT1.2
rubix:
45032133
ean:
3662424028588
Technical specifications
Length
1.2
m
See all Specifications
Product details
Technical specifications
Product details : FACOM SLS WRIST LANYARD 1.2M STRAP 1 X 80MM CARABINER LAN-WRT1.2
Fitted with an 80mm stainless steel snap hook with locking screw.
Strap extended length excluding snap hook: 1.20 m.
Strap width: 20 mm.
Wrist loop length: 220 mm.
Acceptable rated load: 6 kg.
Weight: 110 g.
Technical specifications
Attributes
Packaged dimensions (D x W x H)
150
x
60
x
20
mm
Package weight
112
g
Length
1.2
m
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.04
excl. VAT
/
Each
£
49.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GISS 849121 E ABSORB KERNMANTLE ROPE LANYARD 1.90M+CONNECTOR L M18
3M 1500009 DBI-SALA D-RING ATTACHMENT WITH CORD
HONEYWELL 1008276 SAFE B1 EN355 ABSOR + CMTL + CML03
BAHCO 3875-LY2 LANYARD 1 2M C-FL MAX 3KG
3M PROTECTA WORK POSITIONING LANYARD ADJUSTABLE TO 2.00 M AL422
HONEYWELL 1017916 2M EDGE MAN C/W 1 SCAF HOOK +1 CARABINER
JSP FAR0503 TWIN TOOL LANYARD
HONEYWELL 1013430 TITAN WEB SHOCK ABSORBING LANYARD 2M
JSP FAR0308 SPARTAN 2M ADJ WORK POSITIONING RESTRAINT LANYARD
JSP FAR0206 PIONEER 2M SINGLE FALL ARREST LANYARD
GISS 868083 STRETCH LANYARD INTEGRATED KARABINERS F/CONNECT/G TOOLS
GISS 854294 FORKED E ABSORBING TWISTED ROPE LANYARD 1.5M&CONNECTORS
HONEYWELL 1008288 FPL1200/2S LANYARD 12X200 2XCML120S
KM419 DBI-SALA 90CM POLY WEBBING
GISS 868081 WRISTBAND WITH LANYARD FOR CONNECTING TOOLS