Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
HSS drill bits
Helicoidal HSS drill bits
Helicoidal HSS drill bit with cylindrical tail
WALTER A1244-1/8IN HSS-E TWIST DRILL A1244 1/8 5060318
WALTER A1244-1/8IN HSS-E TWIST DRILL A1244 1/8 5060318
Titex Jobber Drill
References
walter titex:
A1244-1/8IN
rubix:
026046
manufacturer :
5060318
Technical specifications
Total length
65
mm
Length of cut
36
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : WALTER A1244-1/8IN HSS-E TWIST DRILL A1244 1/8 5060318
Extra long spiral drill made of high-performance high-speed steel in accordance with DIN1869/2
Strengths
Up to 22xD hole depth
Ground cylindrical shaft
Applications
Standard screwdriver for drilling deep holes through a hole blind plate for drilling
Technical specifications
Attributes
Total length
65
mm
Length of cut
36
mm
Din standard
DIN 1869- 2
Body material
HSS-Co
Tip angle
130
°
Tail diameter
3175
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.62
excl. VAT
/
Each
£
5.54
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GUHRING 00217 002.400 TWIST DRILLS
DORMER A10010.3 JOBBER DRILL 10.30 MM 5966618
PRESTO 010001.5 JOBBER DRILL 1.5MM
DORMER A1207/16 STUB DRILL 7/16 INCH 5968675
GUHRING 00317 005.600 HSS/HSCO COATED DRILLS 9003170056000
CUTLINE DRILL - HSS LONG SERIES MM 2.5 861313
TITEX A1247-5.4 JOBBER DRILLS HSS/HSS-E 5060596
DORMER A1001.1 JOBBER DRILL 1.10 MM 5966634
DORMER A10012.0 JOBBER DRILL 12.00 MM 5967421
GUHRING 00301 000.195 HSS/HSCO COATED DRILLS 9003010001950
GUHRING 00217 002.000 TWIST DRILL HSS 2.000 MM DIN 340 TYPE N BRIGHT
TITEX A3143-0.62 MICRO PREC DRILL 5062896
DORMER A0025/32 JOBBER DRILL 5/32 INCH 5967296
TITEX A1148-3.6 SOLID CARBIDE DRILLS 3-5 X DC SUPREME 5057181
GUHRING 00560 004.000 CHIP BREAKER/BRIGHT DRI 9005600040000