References
SKF:TMAS75-300
Rubix:125A1883
EAN:7316571838373




Product details : SKF 3.00MM SHIM PACK TMAS75-300
For machines with a split drive train, the exact alignment, eg. B. engine and engine, basic requirement for trouble-free operation. With the shims of the series TMAS machines can be optimally aligned in height. They are available in five different sizes and 10 different thicknesses.
∙ Made of corrosion resistant steel
∙ Easy to place and remove
∙ Small thickness gradation
∙ Marking the thickness on each disc
∙ Totally burr-free
Technical specifications
Attributes
| Inner diameter | 21 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 75 mm |
| Thickness | 3 mm |
| Material | stainless steel |
Show UNSPSC/ECL@SS
£ 93.58 excl. VAT
/ Each
£ 112.30 incl. VAT
- Delivery usually within ( 3 ) days
