References
FAG:U318
Rubix:229A2094
Manufacturer :0167444970000
EAN:4012801242295

Product details : FAG U318 BEARING SEATING RING 167444970000
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 18x160x160 mm |
|---|---|
| Logistic Weight | 820 g |
| Inner diameter | 120 mm |
| Outer diameter | 160 mm |
| Width | 18 mm |
| Thickness | 18 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 100.01 excl. VAT
/ Each
£ 120.01 incl. VAT
- Usually arrives within 14 working days
