References
FAG:U210
Rubix:229A2079
Manufacturer :0190057090000
EAN:4012801182645

Product details : FAG U210 BEARING SEATING RING 190057090000
Seating washer U2, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7,5x82x82 mm |
|---|---|
| Logistic Weight | 98 g |
| Inner diameter | 62 mm |
| Outer diameter | 82 mm |
| Width | 7.5 mm |
| Thickness | 7.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 21.30 excl. VAT
/ Each
£ 25.56 incl. VAT
- Delivery usually within ( 7 ) days
