References
SKF:U 314
Rubix:102A6347
Manufacturer :28187
EAN:7316577009401

Product details : SKF BEARING SEATING RING U 314
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x130x130 mm |
|---|---|
| Logistic Weight | 410 g |
| Inner diameter | 98 mm |
| Outer diameter | 130 mm |
| Width | 13 mm |
| Thickness | 13 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 79.05 excl. VAT
/ Each
£ 94.86 incl. VAT
- Usually arrives within 14 working days
