References
SKF:TMBS 100E
Rubix:184017
EAN:7316572298466


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 100 mm |
| Exterior capacity | 160 mm |
Product details : SKF STRONG BACK PULLER TMBS100E
The powerful SKF bearing pullers of the TMBS..E series are designed for applications in which conventional pullers can not be used due to limited space and / or long pull-off distances. The puller TMBS 100E is equipped with a hydraulic spindle, with which pull-off forces of up to 100 kN can be easily generated.
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 100 mm |
| Exterior capacity | 160 mm |
| Depth | 25 mm |
| Extraction force | 11.2 t |
| Use | dismounting/extraction of shaft-mounted bearings, particularly when the use of a jaw puller is limited by lack of space or when a long reach is required. |
| Diameter | 100 mm |
| Type | strong back hydraulic extractor |
Show UNSPSC/ECL@SS
£ 569.13 excl. VAT
/ Each
£ 682.96 incl. VAT
- Delivery usually within ( 3 ) days