References
Gedore:1.07/1A-E
Rubix:123A1940
Manufacturer :1225901
EAN:4036976106411


Technical specifications
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 180 mm |
| Exterior capacity | 130 mm |
Documents
Product details : GEDORE 4 ARM MANUAL PULLER 1.07/1A-E
Strengths
•Industrial quality, 3 arms for optimum load distribution, non-tilting and gentle on material
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Strong, ergonomically shaped cross beam
Hook red-hot drop-forged
Self-supporting hooks with T-profile for a form-fit connection
Patented quick adjustment for simple, safe setting and readjustment - without the use of tools
Can be used as internal puller by repositioning the hooks
Nitrocarburized spindle surface, wear and corrosion resistant
Spindle remains smooth and clean - no need to grease or oil
Crosspiece can be combined with other spindle/hook designs and lengths from the GEDORE puller construction kit
Technical specifications
Attributes
| Number of clamps/claws | 3 |
|---|---|
| Inner capacity | 180 mm |
| Exterior capacity | 130 mm |
| Depth | 100 mm |
| Extraction force | 3 t |
| Diameter | 17 mm |
| Type | quick release puller |
Show UNSPSC/ECL@SS
£ 121.78 excl. VAT
/ Each
£ 146.14 incl. VAT
- Delivery usually within ( 22 ) days