References
Gedore:1.06/3A-E
Rubix:123A1944
Manufacturer :1220160
EAN:4036976106305


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
Documents
Product details : GEDORE 2LEGPULLER 420S 200R 1.06/3A-E
Strengths
•Proven model for safe and fast removal of discs, wheels, ball bearings etc
Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Exchangeable hooks for several clamping depths available as accessories
Quick release legs for fast, easy set-up and adjustment
Upgradeable with hydraulic spindle (see table)
Strong drop forged pattern
Scale for uniform adjustment of the puller legs. Allows centred pulling, with optimised application of force, even when extremely high pulling forces are required
Can be used as external and internal puller by repositioning the hooks
Exchangeable hooks for several clamping depths available as accessories
Quick release legs for fast, easy set-up and adjustment
Upgradeable with hydraulic spindle (see table)
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 420 mm |
| Exterior capacity | 350 mm |
| Depth | 200 mm |
| Extraction force | 7.5 t |
| Diameter | 27 mm |
| Type | quick release puller |
Show UNSPSC/ECL@SS
£ 274.50 excl. VAT
/ Each
£ 329.40 incl. VAT
- Delivery usually within ( 22 ) days