Internal extractor 1.30/0-9
Number of clamps/claws | 2 |
---|---|
Inner capacity | 15 mm |
Exterior capacity | 19 mm |
Logistic Weight | 170 g |
---|---|
Number of clamps/claws | 2 |
Inner capacity | 15 mm |
Exterior capacity | 19 mm |
Type | Internal Extractor |
Usually arrives within 14 working days