References
Knipex:00 21 08 LE
Rubix:80188695
EAN:4003773077787

Product details : KNIPEX 002108LE TOOL CASE EMPTY 300MM
Can be opened both sides. Made from tough polyester fabric, with zip fasteners and hook-and-loop fastener. Tool loops inside. Plastic base tray. Steel handle with softgrip. Shoulder strap (can also be used as tool belt) with small pouch for the mobile. 20 kg maximum load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 480x300x380 mm |
|---|---|
| Logistic Weight | 2800 g |
| Width | 300 mm |
| Length | 480 mm |
| Colour | black |
| Material | polyester fabric |
| Height | 400 mm |
| Depth | 400 mm |
Show UNSPSC/ECL@SS
£ 177.88 excl. VAT
/ Each
£ 213.46 incl. VAT
- Delivery usually within ( 14 ) days









