References
Knipex:00 21 05 LE
Rubix:154A8292
EAN:4003773056904

Product details : KNIPEX 002105LE TOOL CASE BASIC EMPTY 410MM
00 21 05 LE Tool Case "Basic"
With a total of 41 inserting options. max. payload: 15 kg. Volume: 27 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 21 tool pockets. Base tray, can be fixed by press button, height 50 mm, can be subdivided by inserts; cover plate with 12 large compartments and a flat compartment. Two metall tilting locks and three-digit combination lock for secure closing of the lid. Label field with two stickers for individual labelling.
Dimension exterior (interior) width mm: 465 mm 440 mm Dimension exterior (interior) height mm: 200 mm 180 mm Dimension exterior (interior) depth mm: 410 mm 350 mm / 350 mm
With a total of 41 inserting options. max. payload: 15 kg. Volume: 27 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 21 tool pockets. Base tray, can be fixed by press button, height 50 mm, can be subdivided by inserts; cover plate with 12 large compartments and a flat compartment. Two metall tilting locks and three-digit combination lock for secure closing of the lid. Label field with two stickers for individual labelling.
Heavy duty ABS material, black. Circumferential aluminium frame with D-shape rings for the shoulder strap (included). 3-digit lock and two flip-locks for fixation of the cover. Strong, ergonomic handle. Metal hinges. Lid holder with hinge-joint mechanism. Document compartment in the cover. Removable tool board in the lid with nine push-in compartments and an elastic loop on the lid side. With ten slim and one large push in compartments on the bottom side. Base tray, height 55 mm, can be subdivided by inserts. Cover plate with 12 large push-in compartments and a flat compartment, can be fixed by press button. Load capacity: 15 kg. Dimensions, exterior (W x H x D): 465 x 200 x 410 mm dimensions, interior (W x H x D): 440 x 180 x 350 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 465x210x420 mm |
|---|---|
| Storage volume | 27 l |
| Permissible load | 15 kg |
| Width | 465 mm |
| Length | 200 mm |
| Material | abs |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 147.22 excl. VAT
/ Each
£ 176.66 incl. VAT
- Delivery usually within ( 14 ) days









