References
Stanley:FMST1-75779
Rubix:163A2288
EAN:3253561757792

Product details : STANLEY 2/3 ORGANISER FMST1-75779
Strengths
•Durable, fully transparent PC lid for full view and easy access to stored parts
Pro family compatability - Can be securely stacked on top of the Pro family organizers and carried together
Rigid Lid allows content visibility
Stackable - can stack 9 products one on top of each other
Versatile - Combination of various organizers sizes, with new small cups, that create a complementary family of products that utilize the organization of small parts
Water and Dust resistant for protection of content and safe outdoors usage
Side latches for secure stacking and transportation of multiple units
Cups allow flexible configurations
Connectivity organsiers click together
Pro family compatability - Can be securely stacked on top of the Pro family organizers and carried together
Rigid Lid allows content visibility
Stackable - can stack 9 products one on top of each other
Versatile - Combination of various organizers sizes, with new small cups, that create a complementary family of products that utilize the organization of small parts
Water and Dust resistant for protection of content and safe outdoors usage
Side latches for secure stacking and transportation of multiple units
Cups allow flexible configurations
Connectivity organsiers click together
Technical specifications
Attributes
| Number of compartments | 14 |
|---|---|
| Colour | black |
| Number of boxes | 1 |
| Material | polycarbonate (lid) |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 19.74 excl. VAT
/ Each
£ 23.69 incl. VAT
- Delivery usually within ( 7 ) days








