FatmaxPro Organiser
Number of compartments | 10 |
---|---|
Storage volume | 6.68 l |
Permissible load | 5.5 kg |
Packaged dimensions (D x W x H) | 73x450x360 mm |
---|---|
Number of compartments | 10 |
Storage volume | 6.68 l |
Permissible load | 5.5 kg |
Width | 357 mm |
Length | 446 mm |
Colour | Yellow |
Number of boxes | 1 |
Material | Polycarbonate (Lid);Metal (Hinge, Latch) |
Number of elements | 1 |
Height | 74 mm |
In stock: Next day delivery