PACKOUT™ compact organiser
Number of compartments | 5 |
---|---|
Width | 249 mm |
Length | 386 mm |
Number of compartments | 5 |
---|---|
Width | 249 mm |
Length | 386 mm |
Depth | 117 mm |
Colour | Black |
Number of boxes | 1 |
Material | Polymer |
Number of elements | 5 |
Usually arrives within 14 working days