KNIPEX 002119LBWK WK TOOL CARD EMPTY 310MM


Tool board

References
knipex:00 21 19 LB WK
rubix:388A3088
ean:4003773081609
brand logo
brand logo
Technical specifications

Product details : KNIPEX 002119LBWK WK TOOL CARD EMPTY 310MM


Two-part tool holder made of hard-wearing polyester fabric. Tool holders are connected to each other using hook-and-loop. Top tool holder (lid section) with 10 pockets and 10 elastic straps. The upper tool holder is screwed to the lid of the L-BOXX®. Lower tool holder (bottom section) with 7 pockets and a strap for hanging up the tool holder on the top. Can also be used to lift or place in the L-BOXX®. Underneath of bottom section with 7 pockets and 7 elastic straps. Lower tool holder can be removed from the L-BOXX® if necessary. Dimensions (W x H x D): 375 x 55 x 310 mm. Strong box made of impact- and shock-proof ABS plastic. Splash-proof. Several boxes can be securely joined together. Flexible inner partitions. Handle can be lowered into a hollow in the lid to save space. Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling. With two-part tool holder made of hard-wearing polyester fabric. Tool holders are connected to each other using hook-and-loop. Top section with 10 pockets and 10 elastic straps. Upper part of bottom section with 7 pockets and strap for hanging up the tool holder. Can also be used to lift or lay the L-BOXX® down. Underneath of bottom section with 7 pockets and 7 elastic straps. Load-bearing capacity up to 25 kg.

Technical specifications


Attributes
Logistics dimensions (L x W x H)400x70x350 mm
Logistic Weight935 g
Typetool board
Show UNSPSC/ECL@SS
£ 66.52 excl. VAT
/ Each
£ 79.82 incl. VAT
  • Usually arrives within 14 working days