References
Stanley:STST1-70718
Rubix:270A2460
EAN:3253561707186



Technical specifications
| Material | polypropylene (ground);nylon;600d polyester |
|---|---|
| Width | 200 mm |
| Height | 260 mm |
Product details : STANLEY STST1-70718 12 IN. OPEN TOOL BAG
A soft side water resistant tool bag for easy organising and transporting of tools
Strengths
•Open design for quick access to your hand tools
Small organizer compartment for drill bits and small parts
Vertical storage pockets and loops for maximum organization and accessibility
Inner organizer for small parts
Water resistant
Small organizer compartment for drill bits and small parts
Vertical storage pockets and loops for maximum organization and accessibility
Inner organizer for small parts
Water resistant
Technical specifications
Attributes
| Material | polypropylene (ground);nylon;600d polyester |
|---|---|
| Width | 200 mm |
| Height | 260 mm |
| Length | 310 mm |
| Colour | yellow |
| Number of elements | 1 |
| Use | hood tools |
Show UNSPSC/ECL@SS
£ 28.65 excl. VAT
/ Each
£ 34.38 incl. VAT
- Delivery usually within ( 7 ) days