References
Stanley:FMST1-71180
Rubix:2524408
EAN:3253561711800




Technical specifications
| Material | fabric;polypropylene (bottom) |
|---|---|
| Width | 230 mm |
| Height | 270 mm |
Product details : STANLEY FATMAX TOOL BAG FMST1-71180
Manufactured from durable polyester nylon to protect tools against damage and wear
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 300x500x290 mm |
|---|---|
| Package weight | 1800 g |
| Material | fabric;polypropylene (bottom) |
| Width | 230 mm |
| Height | 270 mm |
| Length | 500 mm |
| Colour | black |
Show UNSPSC/ECL@SS
£ 71.21 excl. VAT
/ Each
£ 85.45 incl. VAT
- In stock: Next day delivery