TORK 130083 BLUE INDUSTRIAL HEAVY DUTY WIPING PAPER W7 3PLY 200 SHEETS


Tork Industrial Heavy Duty Wiping Paper Blue W7

References
tork:130083
rubix:2591309
ean:7322540183849
brand logo
brand logo
Technical specifications
Number of formats200
Length32.4 cm
ColourBlue
See all Specifications

Product details : TORK 130083 BLUE INDUSTRIAL HEAVY DUTY WIPING PAPER W7 3PLY 200 SHEETS


Tork Industrial Heavy Duty Wiping Paper Blue W7:  Keeping workspaces clear of grease and dirt can be labour-intensive without the right wiper. Our heavy-duty industrial paper has a high absorbency to ensure oil and liquid spills are cleaned quickly. This extra-strong design also features a 3-ply textured construction that protects hands from heat and debris for safer cleaning. Our blue wiping paper comes in a protective Handy-Box. Portable by design, it's easy to take with you from job to job, ensuring you'll always have a fresh wiper to hand. Advantages at a glance: + Multipurpose paper that's extra strong + Bulky design to protect hands from metal scraps and heat  + High absorbency for tackling oil, grease, lubricants and dirt + Comes in a protective and portable Handy-Box  + Tork Easy Handling® Box for easier carrying, opening and disposing of packaging Compatible with Tork W7 dispensers.

Strengths

Advantages at a glance:
+ Multipurpose paper that's extra strong
+ Bulky design to protect hands from metal scraps and heat 
+ High absorbency for tackling oil, grease, lubricants and dirt
+ Comes in a protective and portable Handy-Box 
+ Tork Easy Handling® Box for easier carrying, opening and disposing of packaging

Applications

Compatible with Tork W7 dispensers.Protect your hands from metal scraps and heat with this bulky industrial paper roll.Successfully tackle oil, grease, lubricants and dirt, thanks to the paper's strong texture and high absorbency.Save time with the Tork Easy Handling® Box, which makes carrying, opening and disposing of packaging simple.Always have wiping paper to hand by storing it in our portable Handy-Box.200 sheets. 3 ply. Folded size L 10.8cm W 38.5cm. Unfolded size L 32.4cm W 38.5cm. Compatible with W7 dispensers.

Technical specifications


Attributes
Number of formats200
Length32.4 cm
ColourBlue
Width38.5 cm
Show UNSPSC/ECL@SS
£ 37.54 excl. VAT
/ Each
£ 45.05 incl. VAT
  • In stock: Next day delivery